TM_Acquisition-S
5'8" C-Frame Motor (120V, 3000 RPM)
Hover image to zoom

5'8" C-Frame Motor (120V, 3000 RPM)

Brand:
Packard
SKU:
65694
Rating:
(0)
Q&A:
(0)
5'8" C-Frame Motor (120V, 3000 RPM)
Hover image to zoom
$37.11 each
Backorder
Backorder
Get it Fri, Dec 8 - Tue, Jan 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
RPM icon
3000 RPM

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Application: For use with unit bearing and C-Frame Motors
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specifications:
  • Speeds: 1
  • Volts: 115
  • Amps: 0.45
  • Rotation: CWSE
  • RPM: 3000
  • Bearings: Sleeve
  • Enclosure: Open
  • Shaft Length (In.): 1
  • Stack Size (In.): 5/8
  • Motor Type: Shaded Pole
  • Frame: C-Frame
  • Overload: Mechanically Reversible
  • Shaft Diameter (In.): 0.181
  • Shafts: 1
  • Hertz: 60
  • Shaft Dimension (In.): 0.181 x 1

Specs

Type:

Shaded Pole

RPM:

3000

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy