Goodman Replacement Draft Inducer, 1/32 HP, 3000 RPM (230V)

Brand:
Packard
SKU:
66009
Rating:
(1)
Q&A:
(0)
Goodman Replacement Draft Inducer, 1/32 HP, 3000 RPM (230V)
Hover image to zoom

Goodman Replacement Draft Inducer, 1/32 HP, 3000 RPM (230V)

Brand:
Packard
SKU:
66009
Rating:
(1)
Q&A:
(0)
$137.05 each
In Stock
In Stock
Get 1 Thu, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
230v
RPM icon
3000 RPM
Horse Power icon
1/32 HP
Amperage icon
0.24 Amps
Description
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Ball Bearing
  • Class B Insulation
  • 3 Speed
  • Permanent Split Capacitor
  • Capacitor Included

Specifications:
  • H.P.: 1/32
  • Volts: 230
  • Amps: .24
  • RPM: 3000
  • Bearings: Ball
  • Type: Permanent Split Capacitor
  • Class: B
Specs
Horse Power:

1/32

RPM:

3000

Speeds:

3

Amperage:

0.24

Voltage:

230v

Bearings:

Ball

Type:

Permanent Split Capacitor

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy