Apply to be a TradeMaster!
5" Unit Heater Motor (1/20 HP, 115V, 1050 RPM)
Magnifying glass
Hover image to zoom

5" Unit Heater Motor (1/20 HP, 115V, 1050 RPM)

Brand:
Packard
SKU:
70224
Rating:
(0)
Q&A:
(0)
5" Unit Heater Motor (1/20 HP, 115V, 1050 RPM)
Magnifying glass
Hover image to zoom
$287.65 each
Backorder
Backorder
Get it Thu, Nov 14 - Fri, Dec 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
RPM icon
1050 RPM

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Features:
  • Shaded pole
  • Automatic overload
  • Sleeve bearings
  • Totally enclosed
  • 60 Hertz
  • Single phase

Specifications:
  • H.P.: 1/20
  • Speeds: 1
  • Volts: 115
  • Amps: 2.30
  • Rotation: CWSE
  • RPM: 1050
  • Dimension (In.) C: 3.00
  • Bearings: Sleeve
  • Diameter (In.): 5
  • Enclosure: Totally Enclosed
  • Mounting: Stud
  • Service Factor: 1.00
  • Motor Type: Shaded Pole
  • Frame: 42
  • Overload: Automatic
  • Phase: 1
  • Shaft Diameter (In.): 1/2
  • Shafts: 1
  • Dimension (In.) D: 5.00
  • Hertz: 60
  • Shaft Dimension (In.): 1/2 x 3
  • Length Less Shaft (In.): 3.88
  • Type: Shaded Pole

Specs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
5" Unit Heater Motor (1/20 HP, 115V, 1050 RPM)
5" Unit Heater Motor (1/20 HP, 115V, 1050 RPM)
SKU: 70224
115V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy