Apply to be a TradeMaster!
Main product image of 11,900 BTU Ceiling Recessed Mini-Split Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
11,900 BTU Ceiling Recessed Mini-Split Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
CS-KE12NB41 has been discontinued
Discontinued April 14, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
11900 BTUs
Product Highlight: Heating Capacity (BTU)
13600 BTUs
Product Highlight: SEER
16 Rating
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Height
12-5/16"

Description

***NOTE 1: Line set and grille not included. CZ-18BT1U grille is required and must be purchased separately. This is an indoor unit only. Outdoor unit (CU-KE12NK1) must be purchased separately.

Panasonic's Ductless Split Air Conditioner & Heat Pump products offer wide versatility in solving your cooling for a single. The Indoor unit(evaporator) is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit(condenser) via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s). Panasonic Ductless Split Systems bring together sleek styling in wall, duct or ceiling mounted systems, with whisper quiet operations, quality & reliability you can count on.

Features:
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Night Setback Mode for Cooling and Heating
  • Cooling and DRY Mode
  • Heating Mode
  • 24-hour Clock with ON/OFF Program Timer
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Built-In Drain Pump
  • Electric Refrigerant Control Valve

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

11900

Heating Capacity (BTU):

13600

SEER:

16

HSPF:

8.5

Operation Sound Out.:

51

Operation Sound In.:

34/32/31 dB-A

Liquid Line:

1/4"

Suction Line:

3/8"

Height:

12-5/16"

Fan Speeds:

Hi/Med/Low/Auto

Width:

24-19/32"

Depth (Inches):

24-19/32"

Programmability:

1 hr Off and 24-hr Program

Refrigerant Pipe Length:

65 ft

Max. Pipe Length (ft.):

65'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need