Pros, Join Our TradeMaster Program!
Description
Product Overview:

Panasonic Flexi Multi wall mounted air conditioners offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Panasonic Flexi Multi wall mounted air conditioner, automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This leads to increased efficiencies, low energy consumption, and a very comfortable environment.

Features:
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Automatic Heating and Cooling Changeover (Heat Pump)
  • Hot Start Heating System (Heat Pump)
  • Louver Control
  • 24-hour Clock with ON/OFF Program Timer
  • Weekly Timer
  • System Controller (Optional)
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • R-410A
  • Outside Air Intake(Optional Field Supplied)

    Note: Please note that there are secondary suction lines, 3 of which are 3/8" and 2 of which are 1/2".
  • Read more
    Manuals (3)
    Specs
    Product Type:
    Outdoor Unit
    Air Flow Capacity (CFM):
    1942
    Cooling Capacity (BTU):
    29000
    28600
    SEER:
    17.6
    Outdoor Dimensions (H x W x D):
    35-1/32" x 35-7/16" x 12-19/32"
    Operation Sound:
    53
    Fan Speeds:
    Hi/Med/Low/Auto
    Liquid Line:
    1/4"
    Suction Line:
    1/2"
    3/8"
    Width (Inches):
    35-7/16"
    Depth (Inches):
    12-19/32"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.