Pros, Join Our TradeMaster Program!
Description
The EZ Soffit Vent™ is a first-to-market, HVI-Certified soffit termination system that helps optimize airflow by letting you complete all ducting before soffit panel install. EZ Soffit Vent™ enables you to overcome customer satisfaction call backs due to poor airflow and back drafting. A unique set of features lower total installed cost, while providing high performance results.

Key Features:
  • Patent pending soffit termination system ideal for new residential construction
  • First-to-market, HVI-Certified soffit vent helps optimize airflow by letting you complete all ducting before soffit panel install
  • High performance soffit vent improves overall fan performance and reduces call backs due to poor airflow
  • Simple, one-stop installation helps reduce total installed costs (callbacks, labor and parts)
  • Unique design eliminates water intrusion costs associated with roof and/or wall terminations
  • EZ Soffit Vent body snap-fits easily into mounting bracket and can be rotated 180 degrees to align with ducting
  • Low resistance backdraft damper eliminates cold drafts and improves blower door test results
Additional Benefits:
  • Designed for ventilation fans up to 110 CFM, using 4" ductwork
  • Mounting bracket can be located anywhere there’s a vertical surface within the overhang
  • Overall height is less than 6" and fits in a 4/12 pitch roof overhang (with 2x6 fascia board)
  • Compact design fits in a narrow 12" soffit (10.5" fascia to building)
  • Duct connection stub is 2.25" in length, allowing plenty of surface area for connection and sealing
  • Flush mounted termination grille mounts with a single fastener (included)
Hide Description
Manuals (2)
Specs
Product Type:

Soffit Termination System

Duct Size:

4"

HVI:

Yes

×

13 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.