WhisperValue DC 50/80/100 CFM Ventilation Fan
Hover image to zoom

WhisperValue DC 50/80/100 CFM Ventilation Fan

Brand:
Panasonic
SKU:
FV-0510VS1
Rating:
(44)
Q&A:
(0)
WhisperValue DC 50/80/100 CFM Ventilation Fan
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 1,111 Mon, Feb 26
More Available
Fast Track Logo
Order by 5PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
100, 50, 80 CFM
Duct Size icon
4"
Sone icon
0.6 Sones
Warranty icon
3 Year (Parts) Warranty
Mount icon
Ceiling Recessed, Wall
Material icon
Galvanized Steel

Description

Ventilating fan shall be Low Noise ceiling or wall mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.

Features:
  • Revolutionary DC motor with SmartFlow™ technology for optimum CFM output
  • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (50, 80 or 100 CFM)
  • Ideal for residential construction (Single & Multi-Family) and Manufactured Homes
  • 3-3/8” Housing Depth – lowest profile ENERGY STAR®* fan available – fits anywhere!
  • Unique L-Shaped bracket simplifies installation and provides strong support
  • UL approved for ceiling or wall mount (actually fits in a 2 x 4 stud wall)
  • Wall Installation reduces cost by eliminating the need to incorporate a radiation damper when penetrating fire rated ceilings, making it ideal for Multi-Family applications
  • Engineered to comply with ENERGY STAR® 4.0 requirement for increased efficiency (CFM/Watt)
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
  • 24 gauge steel, fire code rated 4” oval to 3” round duct adapter, sold separately (model # FV-VS43R)
  • Compatible with the Panasonic Ceiling Radiation Damper (model # PC-RD05C5)
  • UL listed for tub/shower enclosure when GFCI protected
  • 6 year warranty on DC motor, 3 years on parts

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Wall

Mounting Opening:

10-1/4"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

100

50

80

Sone:

0.6

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy