WhisperFit DC Fan 50/80/110 CFM
Hover image to zoom
WhisperFit DC Fan 50/80/110 CFM
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 433 Mon, Feb 26
More Available
Fast Track Logo
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
80, 110 CFM
Duct Size icon
3", 4"
Sone icon
0.3, 0.8 Sones
Warranty icon
3 Year (Parts) Warranty
Mount icon
Ceiling Recessed
Material icon
Galvanized Steel

Description

Overview

WhisperFit® DC Fan is an ideal retrofit solution. Built-in energy efficient ECM (DC) motor with Pick-A-Flow™ airflow selector allows you to select required airflow (50, 80 or 110 CFM). Single-hinged Flex-Z Fast® bracket, pre-installed alignment guides, and temporary clip allows for flexible, fast and easy installation. Can be used to comply with the latest codes and standards.

Features
  • Revolutionary ECM motor with SmartFlow™ Technology ensures optimal CFM output
  • Built-in Pick-A-Flow™ airflow selector allows you to select your required airflow of 50, 80, or 110 CFM with a simple flip of a switch
  • Single-hinged Flex-Z Fast® bracket provides flexible, fast and easy installation
  • Low profile 5-5/8 housing depth fits in 2 x 6 joist size or larger
  • Can be used to comply with ASHRAE 62.2, LEED, IAP and California Title 24

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

3"

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

110

Features:

Energy Star Qualified

Built-in Damper

Sone:

0.3

0.8

Thermal Fuse Protection:

Yes

Height:

5-5/8"

Width (Inches):

10-1/4"

Depth (Inches):

10-1/4"

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy