Pros, Join Our TradeMaster Program!
Description
Product Features
  • Includes an energy-efficient ECM motor with SmartFlow Technology
  • Advanced heating performance with a powerful 1600 watt heater
  • Pick-A-Flow Airflow Selector (50-80-110 CFM) provides the unique ability to select your required airflow (only for Ventilation Mode)
  • Double hinged Flex-Z Fast™ bracket provides flexible, fast, and easy installation from below the ceiling
  • Re-designed grille with diffuser allows adjustable heat throw capability
  • 6-year warranty on ECM motor, 5 years on LED, 3 years on parts
Hide Description
Specs
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Material:

Galvanized Steel

Air Flow Capacity (CFM):

110

Voltage:

120v

Hertz:

60

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.