Pros, Join Our TradeMaster Program!
Description
Reintroducing WhisperGreen® Select™, our whole house IAQ solution with enhancements. First, our redesigned elegant grille incorporates a 10W dimmable LED chip panel with <1W LED night light for energy efficient illumination. Another new feature is our single-hinged Flex-Z Fast™ bracket for more flexible and easy installation. Other enhancements includes an environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design and dual access junction box that helps simplify wiring in tight spaces.

Features:
  • Customizable, all-in-one whole house precision ventilation solution ideal for use in the bathroom, laundry room, sun room, basement or garage
  • Pick-A-Flow Airflow Selector; features a built-in speed selector (50-80-110 CFM model) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
  • New! Elegant grille with integrated 10W dimmable LED chip panel with <1W LED night light; JA-8 compliant for CA Tittle 24
  • New! Environmentally friendly 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing design
  • New! Improved Flex-Z Fast™; single-hinge bracket with added flexibility, fast and easy installation
  • Fan Type: Fan/Light - LED
  • Advanced Features: Pick-A-Flow™ Airflow Selector, ECM motor with SmartFlow technology, Dimmable LED Light
  • MAX. Current (amps): 0.04/0.06/0.11
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Duct Diameter (Inches): 4 or 6
  • Mounting Options: Horizontal
  • ENERGY STAR Certified: Yes
  • Other approved codes and standards: AHSRAE 62.2, LEED, CA T-24, CALGreen
Hide Description
Specs
Type:

Multi-Speed

Application:

Bathroom

Motor:

DC

Mount:

Ceiling Recessed

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

6"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

Air Circulation (CFM H/M/L):

110/80/50

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

LED Light

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.