WhisperCeiling DC 50/80/110 CFM Ceiling Ventilation Fan
Hover image to zoom

WhisperCeiling DC 50/80/110 CFM Ceiling Ventilation Fan

Brand:
Panasonic
SKU:
FV-0511VQ1
Rating:
(31)
Q&A:
(0)
WhisperCeiling DC 50/80/110 CFM Ceiling Ventilation Fan
Hover image to zoom
$160.99 each
In Stock
In Stock
Get 269 Mon, Feb 26
More Available
Fast Track Logo
Order by 5PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
50, 110, 80 CFM
Duct Size icon
6", 4"
Sone icon
< 0.3 Sones
Mount icon
Ceiling Recessed
Amperage icon
0.27 Amps
Wattage icon
4, 5.9, 10.6 Watts

Description

Ventilating fan shall be Low Noise ceiling mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.

  • Sones at 50 CFM: <0.3 / 0.4
  • Sones at 80 CFM: <0.3 / 0.6
  • Sones at 110 CFM: <0.3 / 0.9

Motor/Blower:
  • Enclosed brushless ECM motor technology rated for continuous run.
  • Fan ventilation rates shall be manually adjustable for 50-80-110 CFM.
  • Power rating shall be 120 volts and 60 Hz.
  • Fan shall be UL and cUL listed for tub/ shower enclosure when GFCI protected
  • Motor equipped with thermal–cutoff fuse.
  • Removable with permanently lubricated plugin motor

Housing:
  • 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing
  • Integrated dual 4" or 6” diameter duct adapter.
  • Built-in damper reduces back drafting and helps with blower door testing.
  • Built-in metal flange provides blocking for penetrations through drywall as an Air Barrier, and assists with the decrease in leakage in the Building Envelope during blower door testing. Articulating and expandable installation bracket up to 24".

Ceiling Radiation Damper:
  • WhisperCeiling® DC™ is UL listed for use with the Panasonic Ceiling Radiation Damper (Model #: PC-RD05C5, sold separately).

Warranty:
  • ECM Motor: 6 Years from original purchase date.
  • ALL Parts: 3 Years from original purchase date.

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Amperage:

0.27

Wattage:

4

5.9

10.6

Material:

Galvanized Steel

Duct Size:

6"

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

50

110

80

Features:

Built-in Damper

Energy Star Qualified

Sone:

< 0.3

Thermal Fuse Protection:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy