Pros, Join Our TradeMaster Program!
Description
Ventilating fan shall be Low Noise ceiling mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.
  • Sones at 50 CFM: <0.3 / 0.4
  • Sones at 80 CFM: <0.3 / 0.6
  • Sones at 110 CFM: 0.4 / 0.9

Motor/Blower:
  • Enclosed brushless ECM motor technology rated for continuous run.
  • Fan ventilation rates shall be manually adjustable for 110/130/150 CFM.
  • Power rating shall be 120 volts and 60 Hz.
  • Fan shall be UL and cUL listed for tub/ shower enclosure when GFCI protected
  • Motor equipped with thermal–cutoff fuse.
  • Removable with permanently lubricated plugin motor

Housing:
  • 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing
  • Integrated 6” diameter duct adapter.
  • Built-in damper reduces back drafting and helps with blower door testing.
  • Built-in metal flange provides blocking for penetrations through drywall as an Air Barrier, and assists with the decrease in leakage in the Building Envelope during blower door testing. Articulating and expandable installation bracket up to 24".

Ceiling Radiation Damper:
  • WhisperCeiling® DC™ is UL listed for use with the Panasonic Ceiling Radiation Damper (Model #: PC-RD05C5, sold separately).

Warranty:
  • ECM Motor: 6 Years from original purchase date.
  • ALL Parts: 3 Years from original purchase date.
Read more
Specs
Air Flow Capacity (CFM):
50
110
80
Application:
Bathroom
Motor:
Condenser
Motor Bearing:
Ball
Blower Wheel Type:
Sirocco
Mount:
Ceiling Recessed
Mounting Opening:
10-1/2"
Grille Size:
13"
Material:
Zinc-Aluminum-Magnesium
Duct Size:
6"
4"
Wattage:
6
10.9
3.9
Voltage:
120v
Hertz:
60
Damper Included:
Yes
Features:
Energy Star Qualified
Sone:
< 0.3
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.