Pros, Join Our TradeMaster Program!
Description
WhisperCeiling DC Precision Spot Ventilation Fan/ Light with built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow (50-80-110 CFM). Features an ECM Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards. Key Features:
  • Revolutionary ECM motor with SmartFlow technology for optimum CFM output
  • Pick-A-Flow Speed Selector – one fan, you choose the CFM (50, 80, 110 CFM model)
  • Flex-Z Fast bracket provides flexible, fast & trouble-free installation, even from below the ceiling
  • Lighted models incorporate one long-life, 10W dimmable LED chip panel with <1W LED night light for warm, energy efficient illumination
  • Elegant grille design compliments the aesthetics of any bathroom
Ventilating fan shall be Low Noise ceiling mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.

  • Sones at 50 CFM: <0.3 / 0.4
  • Sones at 80 CFM: <0.3 / <0.6
  • Sones at 110 CFM: <0.4 / 0.9

Motor/Blower:
  • Enclosed brushless ECM motor technology rated for continuous run.
  • Fan ventilation rates shall be manually adjustable for 50-80-110 CFM.
  • Power rating shall be 120 volts and 60 Hz.
  • Fan shall be UL and cUL listed for tub/ shower enclosure when GFCI protected
  • Motor equipped with thermal–cutoff fuse.
  • Removable with permanently lubricated plugin motor

Housing:
  • 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing
  • Integrated 6” diameter duct adapter.
  • Built-in damper reduces back drafting and helps with blower door testing.
  • Built-in metal flange provides blocking for penetrations through drywall as an Air Barrier, and assists with the decrease in leakage in the Building Envelope during blower door testing. Articulating and expandable installation bracket up to 24".

Ceiling Radiation Damper:
  • WhisperCeiling® DC™ is UL listed for use with the Panasonic Ceiling Radiation Damper (Model #: PC-RD05C5, sold separately).

Warranty:
  • ECM Motor: 6 Years from original purchase date.
  • ALL Parts: 3 Years from original purchase date.
Hide Description
Specs
Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Zinc-Aluminum-Magnesium

Duct Size:

4"

6"

Wattage:

3.9

6

10.9

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

110

50

80

Features:

Energy Star Qualified

Built-in Damper

Sone:

< 0.3

Thermal Fuse Protection:

Yes

×

21 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.