WhisperValue DC 20/30/40/50 CFM ERV
Hover image to zoom
WhisperValue DC 20/30/40/50 CFM ERV
Hover image to zoom
$488.69 each
Out of Stock
Out of Stock
Get it Wed, Mar 13 - Wed, Mar 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
40, 20, 50, 30 CFM
Duct Size icon
4"
Warranty icon
3 Year (Parts) Warranty
Mount icon
Ceiling Recessed, Wall
Material icon
Galvanized Steel
Voltage icon
120v

Description

WhisperComfort 60 UL Listed ceiling or wall mount Energy Recovery Ventilator provides a tempered fresh air supply and balanced exhaust air flow to maintain neutral pressure throughout the home.

Features:
  • Product is HVI certified for energy recovery and sound
  • Static pressure access ports make it easy for raters to verify airflow for ASHRAE 62.2 compliance
  • Suitable for new/remodel, single-family/multi-family, energy efficient projects
  • Multi-speed selector (20 to 50 CFM) provides customizable airflow
  • Occupant controllable Boost function moves fan speed to 60 CFM when activated
  • High efficiency capillary core recovers heat and helps maintain desired moisture levels inside

Specs

Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Wall

Mounting Opening:

10-1/4"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

40

20

50

30

Features:

Energy Star Qualified

Thermal Fuse Protection:

Yes

Warranty:

3 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy