Apply to be a TradeMaster!
Main product image of WhisperFit EZ Dual Speed Ventilation Fan, 80 or 110 CFM
Magnifying glass
Hover image to zoom

WhisperFit EZ Dual Speed Ventilation Fan, 80 or 110 CFM

Brand:
Panasonic
SKU:
FV-08-11VF5
Rating:
(37)
Q&A:
(0)
WhisperFit EZ Dual Speed Ventilation Fan, 80 or 110 CFM
Magnifying glass
Hover image to zoom
FV-08-11VF5 has been discontinued
Discontinued November 5, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperFit Retrofit Ceiling Mount Bathroom Exhaust Fan, 50-80-110 CFM, FV-0511VF1
Brand:
Panasonic
SKU:FV-0511VF1
(33)
Order by today, receive 353 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80, 110 CFM
Product Highlight: Duct Size
4", 3"
Product Highlight: Sone
0.3, 0.8 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Overview

WhisperFit EZ is the perfect solution for any remodeler looking to quickly and easily replace an existing fan from below the ceiling. This fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in virtually any ceiling. Installation is made simple with the Flex-Z Fast installation bracket with articulating joints for easy positioning through a ceiling cavity. The detachable installation adapter provides even greater flexibility when wiring and attaching the duct. Once installed, use the Pick-A-Flow speed selector to customize the air flow to meet your customers’ ventilation needs. All of these great features combined make WhisperFit EZ the fastest, easiest, ENERGY STAR retrofit fan available.

Features
  • Ideal for remodeling and hotel new construction or renovation
  • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (80 or 110)
  • Flex-Z Fast™ bracket provides flexible, fast and easy installation
  • Detachable installation adapter provides even greater flexibility
  • Low profile housing design fits in 2 x 6 construction
  • 4" duct with 3" duct adapter included
  • Engineered to comply with ENERGY STAR® requirements
  • UL listed for tub/shower enclosure when GFCI protected
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code
  • 3-year warranty on parts, 3 year on CFL lamps

Specs

Application:

Bathroom

Motor:

Condenser

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

4"

3"

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

110

Features:

Built-in Damper

Energy Star Qualified

Sone:

0.3

0.8

Thermal Fuse Protection:

Yes

Height:

5-5/8"

Width (Inches):

10-1/4"

Depth (Inches):

10-1/4"

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Motor
Motor Bearing
Blower Wheel Type
Mount
Bathroom
Condenser
Ball
Sirocco
Ceiling Recessed

30 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Nut, FFV7020021S
SKU: FFV7020021S
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 37 reviews
100% would recommend this product
4.89
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 37 reviews

ok

low profile, quiet and easy install as long as you read instruction.
fanbutt
ny ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It works as advertised and was delivered next day . Was very pleased about the buying experience and will return to this site regularly.
Nonem
Where it's really hot
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best bathroom exhaust fan!

The best bathroom exhaust fan available! We have been using these for years and our customers love them. Easy on retrofit project.
PRECISE ELECTRIC
Colorado Springs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would, and have bought this again and again!

These are really the absolute best exhaust fans on the market. I just replaced my 3rd and final fan for my 1/2 bath. The other two were also Panasonic, but the other two had heaters, this final one did not. The installation is fairly straightforward. You do need to have some elementary DIY skills. I did not use the included brace for any of my installations, I opted for wood frames so that I could place them exactly where I wanted them. All 3 required a larger cut-out, but it's nothing a drywall saw couldn't handle. These fans are truly whisper quiet and all around hefty. First unit is about 5 years old, 2nd is about 3 years old and the new one, well, it's new. The first and second units are just as quiet as the new one. I highly recommend these. The amount of air they move, for as quiet as they are, is incredible! Since I replaced my first unit, I never have fogged mirrors while/after showering. Get one of these, they're expensive, but totally worth it. You won't need to replace it again for many, many years! Lastly, I installed timers for all 3 units. My family have bad habits of leaving things on all the time.
Carrie
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best retrofit bath exhaust fan available!

Great retro fit bath exhaust fan, easy installation. Quick turnaround from Supply House and good pricing. Thanks Supply House.
PRECISE ELECTRIC
Colorado Springs, Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does it's job very well.

Easy to install and well built. Does exactly what it's supposed to do.
JYtek
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would be buy from this company all time because good price

Fans what I bought good quality
Mark
Campbell
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice.

I bought a bathroom exhaust fan. It functions as intended.
Bob
Ohio.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality definitely recommend

These fans are terrific easy to install and high quality fan.
Dave B
Fairfax VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow just wow!!!

I am so happy I was able to find this and not so expensive. Definitely recommend this
Sofy
Queens
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?