WhisperValue-DC 50-80-100 CFM Pick-A-Flow Ceiling Ventilation Fan w/ Multi-Speed for ASHRAE 62.2 & LED Light
Hover image to zoom

WhisperValue-DC 50-80-100 CFM Pick-A-Flow Ceiling Ventilation Fan w/ Multi-Speed for ASHRAE 62.2 & LED Light

Brand:
Panasonic
SKU:
FV-0810VSSL1
Rating:
(1)
Q&A:
(0)
WhisperValue-DC 50-80-100 CFM Pick-A-Flow Ceiling Ventilation Fan w/ Multi-Speed for ASHRAE 62.2 & LED Light
Hover image to zoom
$181.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 14 - Thu, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
80, 50, 100 CFM
Duct Size icon
4"
Sone icon
0.6 Sones
Warranty icon
6 Year ECM Motor, 5 Year LED, 3 Year Parts Warranty
Mount icon
Ceiling Recessed
Amperage icon
0.39 Amps

Description

Panasonic is pleased to announce the launch of our WhisperValue DC family. Though small in size, Panasonic’s WhisperValue DC is big on performance. The Pick-A-Flow Speed Selector lets you choose desired airflow while a powerful, efficient ECM Motor with SmartFlow technology ensures optimum CFM output-ideal for long or difficult runs. Perfect for multi-family applications, it’s the lowest profile ENERGY STAR rated fan on the market and fits easily into a 2x4 stud bay. Plus, it’s UL listed for safe and simple wall or ceiling installation and can be used to comply with green building codes.

Multi-Speed for ASHRAE 62.2 Compliance allows you to select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements. The fan runs continuously at a preset lower level (0, 30-70, in 10 CFM increments), then elevates to a maximum level of operation (80 or 100 CFM) when the wall switch is turned on.

Key Features:
  • Built-in Multi-Speed control for ASHRAE 62.2 compliance
  • Revolutionary DC powered ECM motor with SmartFlow™ technology for optimum CFM output
  • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (50, 80 or 100 CFM)
  • Lighted models incorporate one 10W dimmable LED chip panel with <1W LED night light
  • 3-3/8” Housing Depth – lowest profile ENERGY STAR®* fan available – fits anywhere!
  • Unique L-Shaped bracket simplifies installation and provides strong support
  • UL approved for ceiling or wall mount (actually fits in a 2 x 4 stud wall)
  • Wall Installation reduces cost by eliminating the need to incorporate a radiation damper when penetrating fire rated ceilings, making it ideal for Multi-Family applications
  • Engineered to comply with ENERGY STAR® 4.0 requirement for increased efficiency (CFM/Watt)
  • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24, WA Ventilation Code and CALGreen

Specs

Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Grille Size:

13"

Amperage:

0.39

Material:

Galvanized Steel

Duct Size:

4"

Features:

Multi-Speed for ASHRAE 62.2

Energy Star Qualified

Lamp Watts:

10

Lamp Color Rendering Index:

90

Night Light Lamp Watts:

0.2

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

50

100

Sone:

0.6

Energy Star Rated:

Yes

Thermal Fuse Protection:

Yes

Warranty:

6 Year ECM Motor, 5 Year LED, 3 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy