WhisperRecessed LED Ventilation Fan-Light, 0.8/1.0 Sone (80/66 CFM)
Hover image to zoom

WhisperRecessed LED Ventilation Fan-Light, 0.8/1.0 Sone (80/66 CFM)

Brand:
Panasonic
SKU:
FV-08VRE2
Rating:
(10)
Q&A:
(1)
WhisperRecessed LED Ventilation Fan-Light, 0.8/1.0 Sone (80/66 CFM)
Hover image to zoom
$160.99 each
In Stock
In Stock
Get 55 Tue, Dec 5
More Available
Fast Track Logo
Order by 4PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
66, 80 CFM
Duct Size icon
4", 6"
Sone icon
0.8, 1.0 Sones
Energy Star Rated icon
Yes
RPM icon
1342, 1480 RPM

Description

  • Energy Star rated architectural grade recessed fan/LED light
  • Quiet, energy efficient and powerful 80CFM ventilation hidden above the ceiling
  • Includes (1) replaceable 11W GU24 base dimmable LED lamp
  • Beautiful lighting with 6-1/2" aperture and advanced luminaire design
  • Can be used to comply with ASHRAE 62.2, LEED, CalGreen and CA Title 24
  • Integrated 4" or 6" duct adapter
  • UL listed for tub/shower enclosure when used with a GFCI protected circuit
  • IC rated
  • 5-year warranty on LED, 3-years on parts

Specs

Sone:

0.8

1.0

Air Flow Capacity (CFM):

66

80

Features:

LED Light

Duct Size:

4"

6"

Energy Star Rated:

Yes

RPM:

1342

1480

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy