Apply to be a TradeMaster!
Inteli-Balance 100 Temperate Climate Balanced Air Solution ERV, 50 to 100 CFM, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

Inteli-Balance 100 Temperate Climate Balanced Air Solution ERV, 50 to 100 CFM, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-10VE2
Rating:
(5)
Q&A:
(0)
Inteli-Balance 100 Temperate Climate Balanced Air Solution ERV, 50 to 100 CFM, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
$985.99 each
In Stock
In Stock
Get 18 Wed, Feb 19
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
6", 4"
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Voltage
120v
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Standards Met
ASHRAE 62.2 Standards Met

Description

Intelli-Balance™ 100 is ideal for single family homes and multi-family units.It is a customizable, high performance, high efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements. This unique and cost effective ERV was engineered for total versatility and installation flexibility, in any climate zone. Now with Boost function, which can move the fan speed to high when activated.

Product Features
  • New! Occupant controllable Boost function. Moves fan speed to high when activated
  • Two revolutionary DC motors with Smart Flow™ technology ensure optimum CFM output
  • Pick-A-Flow airflow selector (50 to 100 CFM) provides customizable airflow to create balanced, positive or negative pressure within the home
  • MERV 8 filter included; optional MERV 8 and MERV 13 replacements available
  • Engineered for use in any North America Climate Zone

Specs

Duct Size:

6"

4"

Motor:

2 x DC motors with Smart Flow™ technology

Max Airflow (CFM):

100

Power Consumption:

62W

Mount:

Ceiling Recessed

Voltage:

120v

Hertz:

60

Installation Type:

Wall Mount

Features:

Merv 8 Filter

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" Insulated Flex Duct (25 Ft)
SKU: FIDT4
Fantech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM