Pros, Join Our TradeMaster Program!
Description
Intelli-Balance™ 100 is ideal for single family homes and multi-family units.It is a customizable, high performance, high efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements. This unique and cost effective ERV was engineered for total versatility and installation flexibility, in any climate zone. Now with Boost function, which can move the fan speed to high when activated.

Product Features
  • New! Occupant controllable Boost function. Moves fan speed to high when activated
  • Two revolutionary DC motors with Smart Flow™ technology ensure optimum CFM output
  • Pick-A-Flow airflow selector (50 to 100 CFM) provides customizable airflow to create balanced, positive or negative pressure within the home
  • MERV 8 filter included; optional MERV 8 and MERV 13 replacements available
  • Engineered for use in any North America Climate Zone
Hide Description
Specs
Duct Size:

4"

6"

Motor:

2 x DC motors with Smart Flow™ technology

Max Airflow (CFM):

100

Power Consumption:

62W

Mount:

Ceiling Recessed

Hertz:

60

Voltage:

120v

Features:

Merv 8 Filter

Warranty:

6 Yr DC Motor/3 Yr Parts

Standards Met:

ASHRAE 62.2

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.