Intelli-Balance 100 Energy Recovery Ventilator (Cold Climate)
Hover image to zoom

Intelli-Balance 100 Energy Recovery Ventilator (Cold Climate)

Brand:
Panasonic
SKU:
FV-10VEC2
Rating:
(9)
Q&A:
(1)
Intelli-Balance 100 Energy Recovery Ventilator (Cold Climate)
Hover image to zoom
$1,036.99 each
In Stock
In Stock
Get 68 Wed, May 29
More Available
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Duct Size icon
6", 4"
Mount icon
Ceiling Recessed
Voltage icon
120v
Installation Type icon
Wall Mount
Warranty icon
6 Year DC Motor/3 Year Parts Warranty
Standards Met icon
ASHRAE 62.2 Standards Met

Description

Intelli-Balance™ 100 is ideal for single family homes and multi-family units. It is a customizable, high performance, high efficiency Energy Recovery Ventilator (ERV) that’s designed to help you meet ASHRAE 62.2 requirements. This unique and cost effective Cold Climate ERV was engineered for total versatility and installation flexibility, in a cold climate zone. Now with Boost function, which can move the fan speed to high when activated.

Product Features
  • New! Occupant controllable Boost function. Moves fan speed to high when activated.
  • Pick-A-Flow selector (50 to 100) CFM provides customizable airflow to create balanced, positive, or negative pressure within the home
  • Exclusive built-in ASHRAE 62.2 timing function helps ensure code compliance
  • MERV 8 filter included; optional MERV 8 and MERV 13 replacements available
  • Engineered for use in any North America Climate Zone
  • Meets strict energy efficiency guidelines set by Natural Resources Canada and is ENERGY STAR certified for the Canadian market only.
  • Warranty: 6 year DC Motor, 3 Year Parts

Specs

Duct Size:

6"

4"

Motor:

2 x DC motors with Smart Flow™ technology

Total Recovery Efficiency:

65

Max Airflow (CFM):

100

Mount:

Ceiling Recessed

Voltage:

120v

Hertz:

60

Power Consumption:

64W

Installation Type:

Wall Mount

Features:

Merv 8 Filter

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Contact

+
Help Face

Happy Memorial Day!

Our Customer Support will be closing early in honor of Memorial Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Available 9am

Compare Similar Products

Brand
Voltage
Warranty
CURRENT ITEM
Intelli-Balance 100 Energy Recovery Ventilator (Cold Climate)
Intelli-Balance 100 Energy Recovery Ventilator (Cold Climate)
SKU: FV-10VEC2
(9)
120v
6 Year DC Motor/3 Year Parts
120v
5 Year on ERV/5 Year Replacement Parts

You May Also Need

MERV 13 Filter
SKU: FV-FL1310VE1
Panasonic
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.