Pros, Join Our TradeMaster Program!
Description
Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug 'N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.

WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
  • FV-11-15VKL1: 110-130-150 CFM single speed + LED Light
  • MAX. Current (amps): 0.48
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 6
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 14.77
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes

Lamp Info
  • Lamp Watts: 2 x 7W
  • Lumens (lm): 550lm per lamp
  • Lumens Per Watt (LPW): 80LPW
  • Color Rendering Index: >80
  • Color Temperature (Kelvin): 3000K
  • Rated Life (hours): 40,000
  • Lamp Model #: LPHT7
  • Type of Lamp Socket: GU24
Hide Description
Specs
Type:

Single Speed

Application:

Bathroom

Motor:

DC

Motor Bearing:

Ball

Blower Wheel Type:

Sirocco

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

Voltage:

120v

Hertz:

60

Air Circulation (CFM H/M/L):

150-130-110

Air Flow Capacity (CFM):

150

Thermal Fuse Protection:

Yes

Warranty:

6 Yr DC Motor/3 Yr Parts

Features:

Energy Star Qualified

LED Light

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.