Pros, Join Our TradeMaster Program!
Description
WhisperCeiling DC Precision Spot Ventilation Fan/ Light with built-in Pick-A-Flow™ speed selector switch allows you to select your required airflow (50-80-110 CFM). Features an ECM Motor with SmartFlow® technology and a Flex-Z Fast installation bracket. Can be used to comply with the latest codes and standards. Key Features:
  • Revolutionary ECM motor with SmartFlow technology for optimum CFM output
  • Pick-A-Flow Speed Selector – one fan, you choose the CFM (110, 130, 150 CFM model)
  • Flex-Z Fast bracket provides flexible, fast & trouble-free installation, even from below the ceiling
  • Lighted models incorporate one long-life, 10W dimmable LED chip panel with <1W LED night light for warm, energy efficient illumination
  • Elegant grille design compliments the aesthetics of any bathroom
Ventilating fan shall be Low Noise ceiling mount type rated for continuous run. Fan shall be ENERGY STAR® rated and certified by the Home Ventilation Institute (HVI). Evaluated by Underwriters Laboratories and conform to both UL and cUL safety standards.

  • Sones at 110 CFM: <0.3 / 0.5
  • Sones at 130 CFM: <0.3 / <0.7
  • Sones at 150 CFM: 0.5 / 0.8

Motor/Blower:
  • Enclosed brushless ECM motor technology rated for continuous run.
  • Fan ventilation rates shall be manually adjustable for 110/130/150 CFM.
  • Power rating shall be 120 volts and 60 Hz.
  • Fan shall be UL and cUL listed for tub/ shower enclosure when GFCI protected
  • Motor equipped with thermal–cutoff fuse.
  • Removable with permanently lubricated plugin motor

Housing:
  • 26 gauge Zinc-Aluminum-Magnesium (ZAM) housing
  • Integrated 6” diameter duct adapter.
  • Built-in damper reduces back drafting and helps with blower door testing.
  • Built-in metal flange provides blocking for penetrations through drywall as an Air Barrier, and assists with the decrease in leakage in the Building Envelope during blower door testing. Articulating and expandable installation bracket up to 24".

Ceiling Radiation Damper:
  • WhisperCeiling® DC™ is UL listed for use with the Panasonic Ceiling Radiation Damper (Model #: PC-RD05C5, sold separately).

Warranty:
  • ECM Motor: 6 Years from original purchase date.
  • ALL Parts: 3 Years from original purchase date.
Read more
Specs
Application:
Bathroom
Motor:
Condenser
Motor Bearing:
Ball
Blower Wheel Type:
Sirocco
Mount:
Ceiling Recessed
Mounting Opening:
10-1/2"
Grille Size:
13"
Material:
Zinc-Aluminum-Magnesium
Duct Size:
6"
Wattage:
13
7.7
10.3
Voltage:
120v
Hertz:
60
Air Flow Capacity (CFM):
130
150
110
Features:
Built-in Damper
Energy Star Qualified
Sone:
< 0.3
Thermal Fuse Protection:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.