Intelli-Balance 200 Energy Recovery Ventilator, 60-200 CFM (Cold Climate)
Hover image to zoom

Intelli-Balance 200 Energy Recovery Ventilator, 60-200 CFM (Cold Climate)

Brand:
Panasonic
SKU:
FV-20VEC1
Rating:
(0)
Q&A:
(0)
Intelli-Balance 200 Energy Recovery Ventilator, 60-200 CFM (Cold Climate)
Hover image to zoom
$2,725.99 each
In Stock
In Stock
Get 1 Tue, Dec 5 - Thu, Dec 7
More Available

Lift Gate

This product weighs 117 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Duct Size icon
6"
Mount icon
Floor, Wall, Ceiling
Voltage icon
120v
MERV icon
13 MERV Rating
Warranty icon
6 Year DC Motor/3 Year Parts Warranty
Standards Met icon
ASHRAE 62.2 Standards Met

Description

Intelli-Balance™ 200 is a ceiling, floor or wall mount Energy Recovery Ventilator (ERV) that’s ideal for meeting whole house ventilation requirements under ASHRAE 62.2.

Product Features
  • Multi-speed selector (60 to 200CFM) provides customizable supply and exhaust airflow to create balanced, positive or negative pressure within a residential or commercial space.
  • Two (2) powerful ECM motors with Smart Flow™ technology ensure predictable airflow outputs up to .40 " w.g. of static pressure.
  • Occupant controllable Boost function provides increased ventilation on demand.
  • MERV 13 filter included for superior air filtration; MERV 13, MERV 8 and HEPA filter replacements available.
  • Engineered for use in any North America Climate Zone.

Specs

Duct Size:

6"

Total Recovery Efficiency:

70

Max Airflow (CFM):

200

Mount:

Floor

Wall

Ceiling

Hertz:

60

Voltage:

120v

Power Consumption:

64W

MERV:

13

Warranty:

6 Year DC Motor/3 Year Parts

Standards Met:

ASHRAE 62.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy