Apply to be a TradeMaster!
WhisperValue Transfer Register Box
Hover image to zoom
WhisperValue Transfer Register Box
Hover image to zoom
$23.99 each
In Stock
In Stock
Get 13 Wed, Jul 17
More Available
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

WhisperValue Transfer Register Box

The Transfer Register Box (TRB) was designed exclusively for use with WhisperValue fan and fan/light combinations. It provides room-to-room air distribution with ductless heat pumps.

Designed exclusively for WhisperValue fan and fan/light combinations, the Transfer Register Box (TRB) provides room-to-room powered circulation in (Multi-family)projects with ductless heat pumps. This 26 gauge steel, fire code rated accessory enables powered 60 CFM transfer at less than 0.3 sone when coupled with the FV-05VS3 WhisperValue fan, sold separately. No need for a radiation damper like on jump ducts; works with standard size HVAC registers - 4" x 10" HVAC supply.

Specs

Product Type:

Register Box

Type:

Transfer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy