Pros, Join Our TradeMaster Program!
Description
Recessed Inlet is a multi-purpose exhaust or supply inlet that’s ideal for use with remote mount in-line fans or H/ERV’s; or as a light only option matching the WhisperRecessed LED™ fan/light.

Recessed Inlet is an attractive way to remove moist, polluted air from the home or distribute fresh air to multiple rooms when needed. Its upscale, recessed can light appearance complements the aesthetics of any bathroom, living room or laundry room area.

Recessed Inlet includes an 11 Watt, ENERGY STAR®2.0 certified, GU24 base LED lamp; and is also UL listed for tub/shower enclosure when GFCI protected.

Features:
  • Multi-purpose exhaust or supply recessed inlet is ideal for use with remote mount in-line fans and H/ERVs
  • Can be used as a light only option matching the WhisperRecessed LED™ fan/light
  • Incorporates an architectural grade recessed can light design
  • Includes (1) replaceable 11W, ENERGY STAR® 2.0 certified, GU24 base LED
  • Ultra-energy efficient LED lamp uses up to 40% less energy than CFLs
  • LED lamp is dimmable
  • Beautiful lighting with 6" aperture and advanced luminaire design
Read more
Specs
Sone:
1.0
0.8
Air Flow Capacity (CFM):
66
80
Features:
LED Light
Duct Size:
4"
6"
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.