Trade Professional? Apply to become a TradeMaster!
Description
Condensation Sensor Plus – Fan/Light
  • Combination humidity and temperature sensor anticipates dew point, automatically turning the fan on.
  • Adjustable Minutes Per Hour fan timer (0-60 mins) for compliance with ASHRAE 62.2.
  • Moisture Sensitivity Selector allows fine tuning for dry or moist environments.
  • Automatic Fan Control - 30 minute countdown timer initiates after moisture returns to normal levels.
  • Manual On/Off Fan Control - 20 minute countdown timer initiates once fan is turned on.
  • Manual On/Off Light control.
  • Blue LED indicates when the fan is on.
  • Commercial Grade - 8 Amp max load, 2 year limited warranty.
  • For indoor use. Includes matching wall plate.
  • May be used to comply with ASHRAE 62.2, LEED, ENERGY STAR 3.0 and CALGreen.
Read more
Specs
Product Type:
Switch
Voltage:
120v
Amperage:
15
Poles:
1
Horse Power:
1/8
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.