Pros, Join Our TradeMaster Program!
Description
WhisperControl Preset Countdown & Hourly Timer On/Off Wall Control (White)

Features:
  • Preset for 5-15-30-45 or 60 minute intervals.
  • Adjustable Minutes Per Hour fan timer (0-60 mins) for compliance with ASHRAE 62.2.
  • Manual On/Off Fan Control.
  • Blue LED indicates when the fan is on.
  • Commercial Grade, 8 Amp max load, 2 year limited warranty.
  • For indoor use. Includes matching wall plate.
  • May be used to comply with ASHRAE 62.2, LEED AND ENERGY STAR® 3.0.
Hide Description
Specs
Application:

Fan Control

Color:

White

Features:

Timer Option

Voltage:

120v

Standards Met:

ASHRAE 62.2

Amperage:

8

Warranty:

2 Year Limited

×

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.