Pros, Join Our TradeMaster Program!
Description
WhisperControl Preset Countdown & Hourly Timer On/Off Fan & Light Control (White)

Features:
  • Preset for 5-15-30-45 or 60 minute intervals.
  • Adjustable Minutes Per Hour fan timer (0-60 mins) for compliance with ASHRAE 62.2.
  • Manual On/Off Fan Control.
  • Manual On/Off Light Control.
  • Blue LED indicates when the fan is on.
  • Commercial Grade, 8 Amp max load, 2 year limited warranty.
  • For indoor use. Includes matching wall plate.
  • May be used to comply with ASHRAE 62.2, LEED AND ENERGY STAR® 3.0.
Read more
Specs
Application:
Fan Control
Color:
White
Features:
Timer Option
Voltage:
120v
Standards Met:
ASHRAE 62.2
Amperage:
8
Warranty:
2 Year Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.