Pros, Join Our TradeMaster Program!
Description
EcoSwitch Single Function On/Off Fan Wall Switch (Almond)

The EcoSwitch line of products provide commercial grade quality at residential grade pricing. Their attractive switches are available in single, double, triple and quad functions and provide a complete package that supports virtually any ventilation fan project. Features:
  • Fan On/Off Switch
  • Engineered to efficiently control current LED lighting and DC motor loads
  • Back and side wiring terminals accept both solid and stranded wire to ease installation
  • Full-rated current capacity with fluorescent or resistive loads. Motor capacity is 80% of switch rating
  • Fits single gang box / Includes matching wall plate
  • Commercial Grade – 2 year warranty
Read more
Specs
Application:
Fan Control
Color:
Almond
Switch:
On/Off
Voltage:
120v
Amperage:
15
Warranty:
2 Year Limited
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.