Pros, Join Our TradeMaster Program!
Description
FlexDamper Features:
  • Folded ceramic curtain style damper to meet both Combustible and Non-Combustible UL Assemblies
  • Allows for two-stage construction; fan housing and damper sleeve during framing, fan/motor/damper installation after finishes
  • Easy access to fan/motor/damper for maintenance
  • Compatible with most Panasonic 10 1/4" 50 – 150 CFM fans, fan/lights and fans with motion sensor
  • Galvanized steel frame with 165°F fusible link
  • High temperature, non-asbestos, reinforced fiber thermal fabric damper
  • 5 Year Warranty

Specifications:
  • 165° F Fusible LinkW: Yes
  • Approved For: WhisperGreen Select (excluding generation 4 model), WhisperCeiling 50-150 CFM (excluding generation 4 model), WhisperLite, WhisperSense, WhisperSense Lite, WhisperFit EZ, WhisperValue, WhisperValue Lite (excluding generation 1 and 2 models)
  • Thermal Fabric: High Temperature, Non-Asbestos, Reinforced Fiber
  • Galvanized Steel Frame: Yes
  • Installation: UL 555C classification for the following 1 hour UL Wood Truss Assembly Ratings: L521, L528, L546, L558, L562, L574, L576, L581, L583, L585, M509; P522, P-533, P-538, P-545 and P-547. UL and Warnock Hersey 555C classification for 1, 2 or 3 hour Non-Combustible Assemblies.
  • Galvanized Steel for Long Life: Yes
  • Warnock Hersey Classified: Yes
  • National Fire Protection Association (NFPA): Yes
  • Accessory Type: Radiation Damper
Hide Description
Specs
Product Type:

Radiation Damper

Material:

Galvanized Steel

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.