Vortex Powerfan 4" In-Line Duct Fan
Hover image to zoom
Vortex Powerfan 4" In-Line Duct Fan
Hover image to zoom
$187.99 each
In Stock
In Stock
Get 11 Mon, Feb 26
More Available
Fast Track Logo
Order by 5PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Air Flow Capacity (CFM) icon
198 CFM
Duct Size icon
4"
Warranty icon
10 Year Warranty
RPM icon
2970 RPM
Voltage icon
120v

Description

With its more powerful motor combined with its aerodynamically designed shape, Vortex Powerfans are the performance leader in its category. The Vortex Powerfan VTX Series fans feature a 10 year warranty.

Features:
  • 4" Duct Diameter
  • Permanently lubricated sealed bearings
  • External rotor motor with automatic reset thermal overload protection
  • Suitable for airstream temperatures up to 140°F (60°C)
  • Aerodynamic design allowing more air flow
  • 100% speed controllable easing air flow adjustment
  • Prewired with 120V power cord
  • Extended collar and clip for easy duct hook-up
  • Brackets included to accommodate a wall or ceiling mount

Specs

Product Type:

Duct Fan

Air Flow Capacity (CFM):

198

RPM:

2970

Voltage:

120v

Duct Size:

4"

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy