Pros, Join Our TradeMaster Program!
Description
Paragon's® 4000 Series is the 24-hour time control to serve applications requiring 90 minute minimum on or off time with a maximum of seven ON/OFF events per day. Available in NEMA 3R non-metallic enclosure, NEMA 3 metal enclosure or NEMA 1 steel enclosure, the series is designed to meet the needs of any application.

Features
  • Up to 7 ON/OFF events can be scheduled per day.
  • Time increments can be set from 90 minutes to 22-1/2 hours.
  • Manual override lever temporarily changes schedule without disturbing set program.
  • Fast, easy, low-cost installation saves contractors time and money.
  • Wiping contact blades maintain a consistent contact surface.
  • Skip-A-Day feature allows maximum programming flexibility.
  • Clutched clock dial allows immediate testing of the load's ON/OFF status.
  • Positive, heavy-duty switching is ensured by 40 amp rating per pole with a switch slider bar.
  • Robust, sealed synchronous motor is more durable and reliable.
  • Leaves load on during days scheduled to be skipped for the 4008-20S only.
  • Agency recognition UL and CSA listed.
Read more
Specs
Voltage:
120v
Switch:
DPST
Features:
NEMA 3
Wiring Diagram:
2
Features:
Skip-A-Day
Horse Power:
2
Switch:
SPST
Wiring Diagram:
1
Voltage:
208/277v
Features:
Bracket
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.