Pros, Join Our TradeMaster Program!
Description
The ParagonĀ® Residential and Light Commercial Defrost Timer Series is a synchronous motor control that activates an internal SPDT switch to actuate a defrost heater in a refrigerator.

Features:
  • Quiet - synchronous design provides extremely quiet operation
  • Position freedom - timer can be mounted in various locations
  • Interchangeability - standard mounting allows use in all applications
  • Double insulated - requires no earth grounding
  • Brass contacts for better corrosion protection
  • Approved for use in propane based systems
Read more
Manuals (1)
Specs
Product Type:
Defrost Timer
Time Cycle:
12 Hours
Defrost Time:
21 Minutes
Voltage:
240v
Amperage:
5
Horse Power:
1/3
Frequency:
60 Hz
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.