TM_Acquisition-S
1/4" x 1/2" SAE A-2 Constant Pressure Valve
Hover image to zoom
1/4" x 1/2" SAE A-2 Constant Pressure Valve
Hover image to zoom
$102.59 each
Backorder
Backorder
Get it Tue, Oct 31 - Wed, Nov 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Connection Type icon
SAE Connection
Inlet Size icon
1/4"
Outlet Size icon
1/2"

Description

  • Simple, inexpensive, reliable
  • One valve can be employed for all refrigerants. It has an adjustment range of 5"HG to 90 psig
  • Optional bypass bleeds provide complete system unloading when a machine is de-energized
  • Maintains constant evaporator pressure under all load conditions
  • Provides freeze-up protection on a/c systems by keeping the evaporator above the freezing point at low loads
  • Automatically protects against motor overloads during system start-up
  • Permits use of low starting torque motors
  • Protects against overloads caused by high amperage draw by maintaining constant suction even at high (ambient conditions) head pressure
  • Balanced port design maintains steady outlet pressure regardless of changing inlet (condenser) pressure
  • Large equalizer passageway insures that oil won't affect diaphragm operation under low loads and when valve is mounted upside down
  • Constant pressure valves are U.L. & C.S.A. approved
  • Not Rated for use with R410A
  • UL recognized for maximum operating pressure 500 PIS, 400 PSI low site

Specs

Application:

Slush Machines

Ice Cream Machines

Vending Machines

Freeze Prevention

Hot Gas Bypass

Refrigerant Reclaim

Ice Machines

Connection Type:

SAE

Inlet Size:

1/4"

Outlet Size:

1/2"

Max Operating Pressure:

500 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy