Pros, Join Our TradeMaster Program!
Description
The EC series features extended ODF solder connections, brass body, and balanced port design. It is suited for both refrigeration and air conditioning applications. Rainbow Charges are indicated in the chart below for medium temperature "W" charges, low temperature "Z" charges or MOP "X" charge for those applications.

Key Features and Benefits:
  • Extended ODF connections
  • Balanced port design
  • 60" capillary tube
  • Removable power element
  • Field adjustable superheat
  • 1/4" ODF external equalizer
  • Rainbow charges available
  • Weight: 1.0 lbs / 0.45 kg
Read more
Specs
Application:
Small Chillers
Freezers
Refrigerated Cases
Walk-in Boxes
Air Conditioning
Connection Type:
ODF
Inlet Size:
5/8"
Outlet Size:
7/8"
Ton:
5 to 8
Refrigerant Type:
R-22
R-407C
Equalizer:
1/4" ODF
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.