Pros, Join Our TradeMaster Program!
Description
The C series incorporates a brass body with SAE flare fittings using balanced port construction, allowing operation over varying load conditions. Designed for use on small refrigeration and or air conditioning systems, the external equalized models are provided with a 1/4" SAE male connection. A variety of Rainbow Charges add further flexibility for operation and selection.

Key Features and Benefits:
  • Balanced port
  • Removable power element
  • Inlet strainer
  • 60" capillary tube
  • Field adjustable superheat
  • 1/4" SAE external equalizer
  • Weight: 1.0 lbs / 0.45 kg
Hide Description
Manuals (1)
Specs
Application:

Air Conditioning

Rail & Transport Refrigeration

Refrigerated Cases

Freezers

Slush Machines

Small Refrigeration Systems

Walk-in Coolers

Connection Type:

SAE

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

3 to 5

Refrigerant Type:

R-22

R-407C

Equalizer:

1/4" SAE

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.