Pros, Join Our TradeMaster Program!
Description
The C series incorporates a brass body with SAE flare fittings using balanced port construction, allowing operation over varying load conditions. Designed for use on small refrigeration and or air conditioning systems, the external equalized models are provided with a 1/4" SAE male connection. A variety of Rainbow Charges add further flexibility for operation and selection.

Key Features and Benefits:
  • Balanced port
  • Removable power element
  • Inlet strainer
  • 60" capillary tube
  • Field adjustable superheat
  • 1/4" SAE external equalizer
  • Weight: 1.0 lbs / 0.45 kg
Read more
Manuals (1)
Specs
Application:
Freezers
Air Conditioning
Rail & Transport Refrigeration
Walk-in Coolers
Refrigerated Cases
Small Refrigeration Systems
Slush Machines
Connection Type:
SAE
Inlet Size:
3/8"
Outlet Size:
1/2"
Ton:
1/2 to 1
Refrigerant Type:
R-401B
R-12
R-401A
R-134A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.