COVID-19 Landing Page
Description
N & NE Series - This small flare brass valve series is ideally suited where space is at a premium. Its stainless steel power element and compact body has always made it the first choice for installation in commercial refrigeration systems. External equalized models are provided with 30" capillary and 1/4" SAE flare nut, eliminating the need to run a separate equalizer line. Medium, low & MOP (X) charges are available as noted below.

Key Features and Benefits:
  • Compact body
  • Removable inlet screen
  • Factory set superheat
  • Accurate and stable control
  • Right angle configuration
  • 30" capillary tube
  • Weight: 5.0 oz. / .14 kg
Read more
Specs
Application:
Ice Machines
Low Profile Coolers
Beverage Dispensers
Beverage Boxes
Small Chillers
Small Freezers
Inlet Size:
3/8"
Outlet Size:
1/2"
Connection Type:
SAE
Ton:
2
Equalizer:
Internal
Refrigerant Type:
R-12
R-401B
R-401A
R-134A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.