Pros, Join Our TradeMaster Program!
Description
N & NE Series - This small flare brass valve series is ideally suited where space is at a premium. Its stainless steel power element and compact body has always made it the first choice for installation in commercial refrigeration systems. External equalized models are provided with 30" capillary and 1/4" SAE flare nut, eliminating the need to run a separate equalizer line. Medium, low & MOP (X) charges are available as noted below.

Key Features and Benefits:
  • Compact body
  • Removable inlet screen
  • Factory set superheat
  • Accurate and stable control
  • Right angle configuration
  • 30" capillary tube
  • Weight: 5.0 oz. / .14 kg
Hide Description
Specs
Application:

Small Chillers

Small Freezers

Ice Machines

Beverage Boxes

Low Profile Coolers

Beverage Dispensers

Inlet Size:

1/4"

Outlet Size:

1/2"

Connection Type:

SAE

Ton:

.5

Equalizer:

Internal

Refrigerant Type:

R-507

R-404A

R-402A

R-402B

R-502

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.