Pros, Join Our TradeMaster Program!
Description
Please note: All valves sold without coil.

4-Way Direct Acting and Pilot Operated valves are used in applications for actuation of double acting cylinders and piloting of larger control valves. Pilot operated valves require the minimum operating pressure differential specified to ensure proper operation. Direct Acting valves do not have a minimum pressure differential requirement.

Installation:
Valves can be mounted in any position. The preferred orientation is with the coil vertical and upright.

Application:
Irrigation systems
  • Pilot valve actuation of control valves
  • Oil and gas including off-shore
  • Double acting cylinder control
  • Air vises and Air motors
  • Damper control
Hide Description
Manuals (1)
Specs
Connection Type:

FNPT x FNPT

Size:

1/4"

Product Type:

Solenoid Valve

Max Temp (F):

104°F

Body Pattern:

4-Way

Flow Capacity (Cv):

0.09

Max Pressure (PSI):

100

Material:

Brass

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.