Pros, Join Our TradeMaster Program!
Description
3/8" ODF QL171L-06-06 with Left Hand Access Fitting Service Valve

Key Features and Benefits:
  • All brass body and stem
  • 3/8" to 7/8" ODF sweat extended copper connection
  • Rated 680 PSI for use with R410A
  • Working Pressure of 680 PSI
Read more
Manuals (1)
Specs
Product Type:
Service Valve
Connection Size:
3/8"
Connection Type:
ODF
Working Pressure (PSI):
680 PSI
Material:
Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.