Pros, Join Our TradeMaster Program!
Description
3/8" ODF SS-083S Sahara Series Liquid Line Filter-Drier

Key Features and Benefits:
  • Excellent moisture and filtration capacity
  • Compatible with all existing and new refrigerants and blends including R410A
  • Solid copper sweat fittings
  • Powder paint exterior coating surpasses 500 hour ASTM salt spray test and resists corrosion
  • Eliminates concern of additive stripping
  • U.L. and ULc Listed Guide SMGT-File No. SA-1756A & B
  • Rated for 650 PSI working pressure
Read more
Specs
Product Type:
Filter Drier
Type:
Liquid Line
Cubic Inches:
8
Connection Size:
3/8"
Connection Type:
ODF
Working Pressure (PSI):
650 PSI
Refrigerant Type:
R-407C
R-410A
R-22
R-134A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.