Pros, Join Our TradeMaster Program!
Description
3/8" ODF BF083S Bi-Flow Liquid Line Filter-Drier

Key Features and Benefits:
  • For high pressure HVACR applications
  • Compatible with all existing refrigerants and blends, including R410A
  • Liquid Line models Max operating pressure 700 PSI; Suction Line models rated 355 PSI


Note: Images may not depict actual item.
Read more
Manuals (1)
Specs
Product Type:
Filter Drier
Type:
Liquid Line
Connection Size:
3/8"
Cubic Inches:
8
Connection Type:
ZoomLock
Max Operating Pressure:
700 psi
Refrigerant Type:
R-410A
R-22
R-404A
R-12
R-507
R-134A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.