Save 5% on Uponor Products
Description
Parker ZoomLock Tools and Jaws are specially designed to join copper piping without the use of a brazing torch. The joints made with ZoomLock tools and jaws are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock tools and jaws report time and labor savings of 40%-60% as compared to brazing.

Features and Benefits:
  • Crimping Tools are lightweight with High quality powerful Makita Li-Ion battery and tool service indicator via LED
  • Klauke Jaws are available from 1/4” to 1-3/8”. Rigid jaws are available from 1/4" to 1 3/8"
  • Accessories are included in tool kits
  • No gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environmentally friendly
  • No solder related quality issues
  • More flexible access to job sites
  • No need to nitrogen purge


Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Transportation


Includes:
  • Crimping Tool: Klauke 19 kN MAP2L19
  • Tubing Cutter
  • Deburring Tool
  • RLS Crimp Gauge
  • RLS Depth Gauge
  • Stainless Steel Brush
  • Abrasive Pad
  • Permanent Marker
  • Battery Charger
  • (2) Lithium-Ion Rechargeable Batteries
  • 3/8" Pressing Jaw
  • 1/2" Pressing Jaw
  • 5/8" Pressing Jaw
  • 7/8" Pressing Jaw
  • 1-1/8" Pressing Jaw
Read more
Specs
Product Type:
Crimp Tool Kit
Crimping Force:
19 kN
Operating Temp Range:
14°F to 104°F (-10°C to 40°C)
Warranty:
2 Years
Charge Time:
15 Minutes
Batteries Included:
2
Battery Type:
Lithium-Ion
Jaw Size:
3/8"
1/2"
5/8"
7/8"
1-1/8"
Includes:
Charger
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.