Pros, Join Our TradeMaster Program!
Description
Note: Image may not be exact representation of item.

Parker ZoomLock braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use ZoomLock braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Transportation
Read more
Specs
Connection Size:
5/8"
Material:
Copper
Insertion Depth:
1-1/4"
Min Temp (F):
-40°F
Max Temp (F):
300°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.