ORIT-6 1/2" ODF Evaporator Pressure Regulator (0 to 50 psi)
Hover image to zoom

ORIT-6 1/2" ODF Evaporator Pressure Regulator (0 to 50 psi)

SKU:
901093P
Rating:
(0)
Q&A:
(0)
ORIT-6 1/2" ODF Evaporator Pressure Regulator (0 to 50 psi)
Hover image to zoom
$437.11 each
In Stock
In Stock
Get 1 Tue, Feb 27
More Available
Fast Track Logo
Order by 5PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
50 PSI
Connection Type icon
ODF Connection
Connection Size icon
1/2" Connection

Description

Evaporator Pressure Regulating Valves are mechanical regulators which use highside system pressure as a source of operating power. They were developed specifically for systems where accurate control and minimum pressure drop are important requirements.

Features & Benefits:
  • No need to remove the existing SORIT or ORIT-12, -15 or -20 valve body from the piping
  • Economical equipment update, fast installation
  • Step motor for precise control
  • Tight seating for defrost and pumpdown application
  • No pilot gas flow required
  • Increased efficiency
  • No pressure drop required for operation
  • Field proven reliability
  • Sporlan quality

Specs

Type:

Pressure Regulator

Connection Size:

1/2"

Connection Type:

ODF

Max Pressure (PSI):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy