Pros, Join Our TradeMaster Program!
Description
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1-1/2" IPS Steel Compression Coupling

Features:
  • These couplings are intended for temporary repair
  • Do not use on hot water, steam, oxygen, petroleum or similar explosive or combustible mediums

Specifications:
  • IPS Size: 1-1/2”
  • Length: 3-3/8”
Hide Description
Manuals (1)
Specs
Product Type:

Coupling

IPS Size:

1-1/2"

Length (Inches):

3-3/8"

Material:

Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.