Pros, Join Our TradeMaster Program!
Description
The TA168 microprocessor thermostat is a stand-alone digital controller that supplies 0 - 10V VDC or 4 - 20 mA output control of valves and dampers. The use of an advanced proportional integral (PI) algorithm allows precise control of zone comfort under varying operational and environmental conditions.

The digital display, with easy-to-use adjustment buttons, allows convenient access to current zone temperature, set point temperature and operating mode. Optional changeover, setback and auxiliary heat functions are available, on selected models, for adapting to application requirements.

Features:
  • Microprocessor Control
  • 0-10 VDC or 4-20 mA Outputs
  • Low Voltage Fan Cycling Capability
  • Three-Speed Fan Switching Available
  • 2-pipe/4-pipe Configuration
  • Auto Changeover Capability
  • Setback Capability
  • Staged/Auxillary Heat Capability
  • Operates at 50 or 60 Hz
  • Fahrenheit or Celsius Display
  • Local or Remote Sensing
Read more
Specs
Product Type:
Thermostat
Type:
Digital
Application:
Fan Coil
2 Pipe
4 Pipe
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Measures:
Celsius
Fahrenheit
Changeover:
Auto
Temperature Range (F):
50°-90°F
Fan Speeds:
3 Speed
Voltage:
24v
Power Method:
Hardwired
Frequency:
50 Hz
60 Hz
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.