Pros, Join Our TradeMaster Program!
Description
T170 non-programmable thermostats deliver smart energy management. A microprocessor-based, standalone digital controller that handles line or low voltage control of heat, cool, outside air and up to 3 fan speeds with 2/4 pipe configuration. Autostaged fan model is available.

T170 delivers all of the functions to the right for fan coil applications and has full 7-day, 4-event programmability.

Features:
  • Programmable
  • 7 day / 4 event
  • 3 Fan speeds w/ setback capability
  • 24 or 110-277 VAC supply voltage selection
  • Keypad lockout
  • 2 pipe/4 pipe fan coil configuration
  • Manual or auto changeover
  • Remote sensor, occupancy setback ready
  • LCD display with backlight
  • Fahrenheit or Celsius display
  • Energy Star, ASHRAE 90.1 & Title 24 compliant
Read more
Specs
Product Type:
Thermostat
Application:
Single-Stage (Heat/Cool)
Type:
Digital
Stages:
1 Heat/1 Cool
Programmability:
7 Day
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Keypad Lockout
Measures:
Fahrenheit
Celsius
Changeover:
Manual
Auto
Temperature Range (F):
50°F - 90°F
Fan Speeds:
3 Speed
Staged
Power Method:
Hardwired
Voltage:
24v
277v
120v
Frequency:
50 Hz
60 Hz
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.