Fuel Type: | Propane |
---|---|
System Type: | Hydronic (Water) |
BTU Input: | 140000 |
Vent Type: | Atmospheric |
DOE Rating: | 115000 |
IBR Rating: | 100000 |
Material: | Cast Iron |
Features: | EI/Spark Ignition |
Boiler Type: | Packaged |
Efficiency: | 84.5% |
Warranty: | 1 Year Boiler, Limited Lifetime Cast Iron Sections |
Number of Sections: | 5 |
Vent Size: | 6" |
Height (Inches): | 31.375" |
Width (Inches): | 19-1/4" |
Depth (Inches): | 26-5/8" |
Weight (lbs): | 435 lbs |